Beli ceramic coating di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sonax Profiline Ceramic Coating CC36Deskripsi:Profiline Ceramic Coating CC36. Produk ini berfungsi memberikan perlindungan jangka panjang sampai dengan 36 bulan pada permukaan cat. Serta menjaga warna 12 bulan pada permukaan cat. Serta menjaga warna cat kendaraan anda tahan lebih lama, melindungi dari sinar UV, oksidasi serta debu jalanan.
- Dell Precision T5860 MTDeskripsi:Intel Xeon W5-2455X (30 MB cache, 12 cores, 24 threads, 3.2 GHz to 4.6 GHz Turbo, 200 W) 32GB (1x32GB) DDR5 RDIMM ECC M.2 1TB PCIe NVMe Class 40 Solid State Drive DVDRW Optical Drive 24″ P2422H Monitor Nvidia RTX A4000 16GB Qualcomm WCN6856 Wireless Card with Bluetooth USB Optical Mouse MS116 & USB Keyboard KB216 Windows 11 Profesional 64 Bitatribut:
- Color: Black
- Processor: Intel Xeon W5-2455X (30 MB cache, 12 cores, 24 threads, 3.2 GHz to 4.6 GHz Turbo, 200 W)
- Memory (GB): 32 (1x32GB) DDR5 RDIMM ECC
- Storage (TB): 1 (M.2 PCIe NVMe Class 40)
- Graphic Card: Nvidia RTX A4000 16GB
- Tectyl Spray Multi Purposeatribut:
- Size (ml): 500
- Density (kg/L): 0.87 (at 20°C)
- Storage Temperature (°C): 10-35
- Nature of Propellant: Propane/Butane
- Recommended Dry Film Thickness (µm): 50
- KIT Metal Polish Cream (Pemoles Logam Motor)Deskripsi:Membersihkan dan mengkilapkan logam dan chromeSangat efektif membersihkan dan mengkilapkan segala macam benda yang terbuat dari logam dan chrome sehingga menjadi seperti baru kembali. Melindungi serta mencegah logam dari karat dan korosi.atribut:
- Volume (g): 50
- Autosol Car Polish Ceramic Coating (Pengkilap/Pelindung Mobil)Deskripsi:AUTOSOL CERAMIC SERIES - CERAMIC COATING - Long-term sealing for professional vehicle refinement- Easy to apply and easy to polish out- Superhydrophobic surface / Extreme water repellent effect- Brilliant colour deepening- UV-resistant and weatherproof- Optimized surface smoothness and haptics- Improved scratch resistance- easy-to-clean effect- Long lasting, perfect resultatribut:
- Volume (ml): 50
- Packaging: Bottle
- Pedrollo Pump Submersible 3 Phase (Pompa Celup)atribut:
- Voltage (V): 380
- Yoshinobu Eye Bolt (Baut Mata)Deskripsi:Baut Mata Gantung dari Yoshinobu inimempunyai variasi ukuran dari M6- M48atribut:
- Material: Galvanis Iron
- Color: Yellow
- Dymo Embossing Label Printer (Pencetak Label)Deskripsi:These label printers create embossed labels that are more resistant to weather, chemicals, ultraviolet light, and temperature changes than standard paper labels.atribut:
- UNSPSC: 44102407
- Character Height (inch): 3/16
- Character Set: 0 - 9; A - Z
- Color: Black
- Compatible Tape Materials: AluminiumStainless Steel
- Cutter Type: Manual
- Features: Reverse Image Wheel; Trailing-Edge
- Finishing Capabilities: Built in Cable Tie Slot PunchBuilt in Hole Punch
- For use with: Non-Adhesive Labels
- Housing Material: Aluminium
- Includes: Carrying Case, Roll of 1/2 in x 16 ft Aluminium Tape
- Manufacturer Part Number: 101105
- Overall Height (inch): 4-1/2
- Overall Length (inch): 11-1/2
- Overall Width (inch): 4
- Product Type: Handheld Embosser
- Series: Rhino M
- Sub Brand: RHINO
- Supported Tape Width (inch): 1/2
- WIHA Hex Key Classic Set (Kunci L)Deskripsi:Saves space : Compact and space-saving solution. Simplifies your work : The ball end facilitates access to screws and allows working at angles of up to 25°. Reduces your costs : Durable against rust thanks to the high-quality chrome-plated L-key surface. Extra : Standard wrench sizes are neatly stored in the holder. Extra : Simple and fast operation thanks to the fixed stop point for L-keys. Extra : Ball end for screws at angles of up to 25°. Blade : Chrome-vanadium steel, through-hardened, matt chrome-plated. Conforms to ISO 2936L. Contents:1x Allen key, hexagonal ball head, matt chrome-plated, 1.5 x 160 mm (01392)1x Allen key, hexagonal ball head, matt chrome-plated, 2.0 x 160 mm (01393)1x Allen key, hexagonal ball head, matt chrome-plated, 2.5 x 160 mm (01395)1x Allen key, hexagonal ball head, matt chrome-plated, 3.0 x 160 mm (01396)1x Allen key, hexagonal ball head, matt chrome-plated, 4.0 x 160 mm (01398)1x Allen key, hexagonal ball head, matt chrome-plated, 5.0 x 160 mm (01400)1x Allen key, hexagonal ball head, matt chrome-plated, 6.0 x 160 mm (01402)1x Classic holderatribut:
- Drive: Hexagon Socket
- Standard: ISO 2936L
- Type: Classic
- THK Cross Roller Ring RA-C Type Single Split Type with Seals on Both Sidesatribut:
- Dimension B (mm): 8
- Dimension B1 (mm): 8
- Meguiar's Car Wax Beyond Ceramic Coating (Pengkilap/Pelindung Mobil)Deskripsi:Meguiar's Beyond Ceramic Paint Coating M888 is an exciting professional coating that utilizes proprietary chemistry built on prior technology that we've continued to improve upon. M888 is a multi-year paint protection(1) that delivers excellent durability and chemical resistance wrapped up in one amazing car ceramic coating that's extremely user-friendly. With M888, you get a professional long-lasting coating but don't have to worry about being a certified or a trained installer to apply; anyone can purchase and use Beyond Ceramic Paint Coating. The advanced formula allows for an easy application with a low risk of high spotting, a single coat application, and easy wipe-off. To help ensure you obtain the best results possible, we've also included a pro application guide in the kit with a QR code where you can get the SOP, videos, and SDS. This ceramic car coating is different than our traditional SiO2 ceramic-based products, delivering even better durability, water-beading, slickness, and gloss with 100% actives, which means no flashing-off carriers like other coatings and traditional waxes.Just like with any coating or protectant, maintenance will play a key factor in maximizing exceptional performance. We recommend frequent washing with a pH-balanced car wash using the two-bucket method and premium accessories. Additionally, a ceramic-based boosting spray such as Meguiar's Pro Hybrid Ceramic Bead Booster M799 or Meguiar's Hybrid Ceramic Detailer used periodically will help enhance and maintain protection, durability, and water beading performance.This kit includes:1 Meguiar's Beyond Ceramic Paint Coating 1.3oz1 Meguiar's Tri-Layer Microfiber Applicator1 Professional Application Guide.So, if you're looking for a multi-year protectant with amazing durability, water-beading, slickness, and gloss, look to professional Beyond Ceramic Paint Coating M888!(1) Multi-year durability based on water contact angle measurements, requires washing, decontamination, paint correction, and surface prep before application. Includes maintenance by regular washing and application of ceramic-based boosting spray.Not recommended for matte or satin finishes as it may add unwanted gloss.atribut:
- Size (ml): 40
- Size (oz): 1.3
- Autosol Metal Polish (Poles Logam)Deskripsi:Cream khusus untuk membersihkan dan mengkilapkan berbagai benda dari logam, perak, kuningan, perunggu, chrom, alumunium, nikel, dll.Benefit:-Efektif melindungi dan mencegah logam dari karat maupun korosi.-Praktis dan Tidak berbau.-Kualitas terjamin dan harga kompetitf.
- Pedrollo Pump Submersible Single Phase (Pompa Celup)Deskripsi:Suitable for use with clean water with a sand content of no more than 150g/m3. Because of ther high eficiency and reliability, they are suitable for use in civil, agricultural and industrial applications such as the distribution of water in combination wiatribut:
- Voltage (V): 220
- Diameter Inlet x Outlet (inch): 1 1/4
- JLD Mesin Poles Mobilatribut:
- Voltage (V): 220-230
- Frequency (Hz): 60
- Input Power (W): 440
- Speed (rpm): 12000
- Disc Diameter (mm): 125
- Dell PowerEdge R760xs Rack ServerDeskripsi:2xIntel® Xeon® Gold 5418Y 2G, 24C/48T, 16GT/s, 45M Cache, Turbo, HT (185W) DDR5-44002x64GB RDIMM, 4800MT/s Dual Rank6x4TB NLSAS 12Gbps 7.2K 512n 3.5in Hot plug3.5" Chassis with up to 12 Hard Drives (SAS/SATA) PERC11MouseKeyboardPERC H755 Adapter, Low ProfileStandard HeatsinkDual, Hot-plug, Power Supply Redundant (1+1), 1100W, Mixed Mode, NAFOpenManage Enterprise Advanced No Monitor 2 x Power Cord - C13, 1.9M, 250V, 10A (Indonesia, Laos, Vietnam)Trusted Platform Module 2.0 V32 x Jumper Cord - C13/C14, 4M, 250V, 10A (US, EU, TW, APCC countries except ANZ)Broadcom 57414 Dual Port 10/25GbE SFP28 Adapter, PCIe Low Profile, V2PowerEdge R760xs Motherboard with Broadcom 5720 Dual Port 1Gb On-Board LOMBroadcom 5720 Quad Port 1GbE BASE-T Adapter, OCP NIC 3.0No Operating System No Systems Documentation, No OpenManage DVD KitChannel ProSupport and Next Business Day Onsite Service Initial, 36 MonthReadyRails Sliding Rails Without Cable Management ArmiDRAC9, Enterprise 16Gatribut:
- Processor: 2 x Intel® Xeon® Gold 5418Y 2G, 24C/48T, 16GT/s, 45M Cache, Turbo, HT (185W) DDR5-4400
- Memory: 2x64GB RDIMM, 4800MT/s Dual Rank
- Chassis (inch): 3.5 Chassis with up to 12 Hard Drives (SAS/SATA) PERC11
- RAID Controller: PERC H755 Adapter, Low Profile
- Kenmaster Mesin Poles MobilDeskripsi:- Sangat Praktis.- Penggunaan sangat mudah.- Kenmaster Car Polisher.- Jaga selalu warna mobil anda agar tampak seperti baru, dengan alat ini, anda dapat memoles kendaraan agar tampak seperti baru dan berkilau.
- Dell Pro Tower Plusatribut:
- Memory: 16GB DDR5
- Operating System: Windows 11 Profesional 64Bit
- Processor: Intel(R) Core(TM) Ultra 7 265 (R) (13 TOPS NPU, 20 cores, up to 5.3 GHz)
- Storage: 512GB Solid State Drive TLC
- AST Mesin Poles Mobilatribut:
- Power (W): 600
- Speed (rpm): 900-4500
- Capacity (mm): 125
- Accessories: 1 Pad; 1 Wool Polish
Daftar Harga ceramic coating Terbaru October 2026
| Sonax Profiline Ceramic Coating CC36 | Rp2.199.900 |
| Dell Precision T5860 MT | Rp75.999.900 |
| Tectyl Spray Multi Purpose | Rp589.900 |
| KIT Metal Polish Cream (Pemoles Logam Motor) | Rp18.900 |
| Autosol Car Polish Ceramic Coating (Pengkilap/Pelindung Mobil) | Rp3.899.900 |
| Pedrollo Pump Submersible 3 Phase (Pompa Celup) | Rp15.999.900 |
| Yoshinobu Eye Bolt (Baut Mata) | Rp31.900 |
| Dymo Embossing Label Printer (Pencetak Label) | Rp10.999.900 |
| WIHA Hex Key Classic Set (Kunci L) | Rp719.900 |
| THK Cross Roller Ring RA-C Type Single Split Type with Seals on Both Sides | Rp2.699.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Tectyl%20Spray%20Multi%20Purpose/mcP111388804-1.jpg)
/dyP103056502-2.jpg)
/ayP108438394-1.jpg)
/ltP105213785-1.jpg)
/P103100627-1.jpg)
/bzP109462431-1.jpg)
/roP111995996-1.jpg)

/n0P112266828-1.jpg)
/plP103077921-3.jpg)

/e3P106656507-1.jpg)




/7hP103953269-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)